Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, HSK63, 20mm, 160mm Proj
Mfr # H63A-SF20-160
Zoro # G1680117
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shrink Fit Tools
- Hole Dia. 20.00mm
- Taper Size HSK63A
- Projection 160.00 mm
- Nose Dia. 33.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # H63A-SF20-160
- Zoro # G1680117
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 20.00mm |
Taper Size | HSK63A |
Nose Dia. | 33.00mm |
Shank Dia. | 20mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 160.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 24,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 160.00mm |
Includes | Backup Screw |
Standards | DIN 69882-8, DIN69893A |
Max. Speed | 20,000 RPM |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Description
Shrink Fit Tool Holder, Hole Dia. 20.00mm, Taper Size HSK63A, Shank Dia. 20mm, Projection 160.00 mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1707108)
- HHIP 8" 3 Jaw Top Reversible Self Centering Plain Back Lathe Chuck (3900-3402)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 13Mm, W32983 (W32983)
- TEKTON 3/4 Inch Drive Extension Set, 3-Piece (4, 8, 16 in.) (SHA93003)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- HHIP 1/2" BL8 Indexable Carbide Turning Tool (2003-0124)
- VALENITE Indexable Turning Shank Holder 3/4In X 4-1/2In Tool Holder (MCRNR 12 4B)
- SUMITOMO GNDFL163M-050-035 (U104362)
- LINK Ua4 X 3.5 Straight Shank Adapter (80-L5-257)
- Lyndex-Nikken Indexable Tools