Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, HSK63, 16mm, 160mm Proj
Mfr # H63A-SF16-160
Zoro # G1680178
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- For Use With Shrink Fit Tools
- Hole Dia. 16.00mm
- Projection 160.00 mm
- Nose Dia. 27.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # H63A-SF16-160
- Zoro # G1680178
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63A |
Hole Dia. | 16.00mm |
Nose Dia. | 27.00mm |
Shank Dia. | 16mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 160.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 24,000 |
Projection Gage Line to Nose End | 160.00mm |
Coolant Through | Yes |
Includes | Backup Screw |
Standards | DIN 69882-8, DIN69893A |
Max. Speed | 20,000 RPM |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Description
Shrink Fit Tool Holder, Hole Dia. 16.00mm, Taper Size HSK63A, Shank Dia. 16mm, Projection 160.00 mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54781)
- HHIP 4 X 1/8 X 1" High Speed Steel Plain Slitting Saw (5071-4408)
- MILWAUKEE TOOL 11 pc. HOLE DOZER Automotive Bi-Metal Hole Saw Set (49-22-4084)
- WESTWARD Putty Knife, Flexible, 3", Polypropylene (13A714)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- EXCEL BLADES Double Clip Extra Hands Kit With Magnifier (55675IND)
- HHIP 3/8" Right Hand External Mini Grooving & Cut-Off Holder (2306-0375)
- KYOCERA DDJNR 124BJCT (DDJNR124BJCT)
- HAIMER Power Shrink Chuck, 10mm Hole Dia., CAT50 (50.840.10.3)
- Lyndex-Nikken Indexable Tools