Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, HSK63, 1/4in, 3.15inProj
Mfr # H63A-SF0250-3.15CP
Zoro # G1680677
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- Hole Dia. 1/4 in
- For Use With Shrink Fit Tools
- Projection 3.1500 in
- Nose Dia. 0.7900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # H63A-SF0250-3.15CP
- Zoro # G1680677
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63A |
Hole Dia. | 1/4 in |
Nose Dia. | 0.7900 in |
Shank Dia. | 1/4 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 3.1500 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 24,000 |
Projection Gage Line to Nose End | 3.15" |
Coolant Through | Yes |
Includes | Backup Screw |
Standards | DIN 69882-8, DIN69893A |
Max. Speed | 20,000 RPM |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Description
Shrink Fit Tool Holder, Hole Dia. 1/4 in, Taper Size HSK63A, Shank Dia. 1/4 in, Projection 3.1500 in, Nose Dia. 0.7900 in, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1-1/4" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT20)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5203)
- SUNEX 20 Ton Air/Hydraulic Shop Press (5720AH)
- PROTO Locking Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (J5463)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- DORIAN Turning Toolholder, CNMG, MCLNL10-4B, LH (73310150117)
- WIDIA Indexable Toolholder, DCLN, (DCLNL244DKC3)
- H & H INDUSTRIAL PRODUCTS MTGNR 16-3D Turning Tool Holder- New Rigid Clamp Design (2013-1160)
- WALTER Indexable Grooving Blades Grooving module – Axial grooving, MSS-E25R15 (MSS-E25R15-GX24-2A5070)
- Lyndex-Nikken Indexable Toolholders