Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, HSK63, 12mm, 60mm Proj
Mfr # H63A-SF12-160CP
Zoro # G1680220
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 12.00mm
- Taper Size HSK63A
- For Use With Shrink Fit Tools
- Projection 60.00 mm
- Nose Dia. 24.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # H63A-SF12-160CP
- Zoro # G1680220
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 12.00mm |
Taper Size | HSK63A |
Nose Dia. | 24.00mm |
Shank Dia. | 12mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 60.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 24,000 |
Projection Gage Line to Nose End | 160.00mm |
Coolant Through | Yes |
Includes | Backup Screw |
Standards | DIN 69882-8, DIN69893A |
Max. Speed | 20,000 RPM |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Description
Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size HSK63A, Shank Dia. 12mm, Projection 60.00 mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Swivel Connector, 1/4 In.(M)NPT x (F)NPT (94300)
- DRILL AMERICA 17/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN17/32)
- WRIGHT TOOL Dial Torque Wrench 1/2" Drive Dial Type (4470)
- J.W. WINCO JW Winco GN728.5 225W120DAB Cabinet U-Handle (225W120DAB)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- KYOCERA Internal Grooving Toolholder, A16X-KKCR3 (A16XKKCR3)
- RENISHAW SHANK TOOL HOLDER (M-2033-7091-02-B)
- WALTER Grooving blades / Grooving modules G1042.26N-3T40GX24 (G1042.26N-3T40GX24)
- MICRO 100 Holder Straight Standard Length Holder (QTS-187-630)
- SUMITOMO GNDMR162M-050 (2600W53)
- Lyndex-Nikken Indexable Toolholders