Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, HSK50, 12mm, 90mm Proj
Mfr # H50E-SF12-90
Zoro # G1680729
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shrink Fit Tools
- Taper Size HSK50E
- Hole Dia. 12.00mm
- Projection 90.00 mm
- Nose Dia. 24.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # H50E-SF12-90
- Zoro # G1680729
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Taper Size | HSK50E |
Hole Dia. | 12.00mm |
Nose Dia. | 24.00mm |
Shank Dia. | 12mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 90.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 90.00mm |
Standards | DIN69893 HSK E |
Includes | Backup Screw |
Description
Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size HSK50E, Shank Dia. 12mm, Projection 90.00 mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 3/32 (300 3/32)
- MORTON Aluminum Hand Knob, 1/2"-13 x 3" Steel Screw (HKS-5030A)
- HHIP 32-5 Cut-Off Blade (3900-5319)
- CRAFTSMAN Box Torpedo Level, 9 (CMHT82390)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- HHIP 7 Piece 1/2" Shank Mini Tool Holder Set (2003-0500)
- DORIAN Turning Toolholder, VNMG, MVJNR16-4D, RH (73310151090)
- SUMITOMO GNDLR1010JX-1.510 (2600AWW)
- HHIP SDJCR 08-3A Turning Tool Holder (2033-0083)
- ERICKSON Swing Clamp Cylinder, 5000 psi, 2-1/2 (15-0218-00-S)
- Lyndex-Nikken Indexable Toolholders