Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, HSK100, 16mm, 160mm Proj
Mfr # H100A-SF16-160
Zoro # G1681060
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- For Use With Shrink Fit Tools
- Hole Dia. 16.00mm
- Projection 160.00 mm
- Nose Dia. 27.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # H100A-SF16-160
- Zoro # G1681060
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Taper Size | HSK100A |
Hole Dia. | 16.00mm |
Nose Dia. | 27.00mm |
Shank Dia. | 16mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 160.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 15,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 160.00mm |
Includes | Backup Screw |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Max. Speed | 20,000 RPM |
Standards | DIN 69882-8, DIN69893A |
Description
Shrink Fit Tool Holder, Hole Dia. 16.00mm, Taper Size HSK100A, Shank Dia. 16mm, Projection 160.00 mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 34mm, 8 Flute, Carbide Tip (5655340)
- RED DEVIL 1-1/2 IN. FLEX SPACKLING KNIFE (4204)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0669)
- WIHA Insulated Pozidriv Screwdriver #2 Round (30712)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- WALTER Indexable Grooving Blades Grooving module – Axial grooving, MSS-E25R21 (MSS-E25R21-GX24-3C5070)
- ALPS TOOL HOLDER (SS20-ECH7-45)
- H & H INDUSTRIAL PRODUCTS BXA-1S Turning & Facing Holder 1/2-3/4" 250-201XL (3900-5934)
- KYOCERA Face Grooving Toolholder (GFVTR2020K08AA)
- HHIP 3/4" 5 Piece Indexable Turning & Boring Tool Set (2003-0035)
- Lyndex-Nikken Indexable Tools