Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, HSK100, 1/2in, 6.30inPrj
Mfr # H100A-SF0500-6.30
Zoro # G1681340
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 1/2 in
- For Use With Shrink Fit Tools
- Taper Size HSK100A
- Projection 6.3000 in
- Nose Dia. 0.9400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # H100A-SF0500-6.30
- Zoro # G1681340
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 1/2 in |
Taper Size | HSK100A |
Nose Dia. | 0.9400 in |
Shank Dia. | 1/2 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 6.3000 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 15,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 6.30" |
Standards | DIN 69882-8, DIN69893A |
Includes | Backup Screw |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Max. Speed | 20,000 RPM |
Description
Shrink Fit Tool Holder, Hole Dia. 1/2 in, Taper Size HSK100A, Shank Dia. 1/2 in, Projection 6.3000 in, Nose Dia. 0.9400 in, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Wire Stripper/Cutter, Steel CAP, 0.777 lb (48-22-3082)
- MILWAUKEE TOOL 1/4 in. Hex Adapter for INSIDER Box Ratchet (49-16-1663)
- ACDELCO 1/2" Digital Torque Adapter, 12.5-250 ft-lbs (ARM302-4S)
- WESTWARD 3/8" Drive Socket Wrench Set SAE 12 Pieces 3/8 in to 7/8 in , Chrome (4PL88)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- MICRO 100 Holder Straight Standard Length Holder (QTS-250-472)
- HHIP Ser0500F16 External Indexable Threading Tool Holder (2301-0500)
- HAIMER Shrink Chuck, 6mm Hole Dia., HSK100A (A10.142.06)
- EMUGE LONG EXTENSION TOOL HOLDER (FZ112610.05)
- Lyndex-Nikken Indexable Toolholders