Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, HSK100, 1/2in, 3.74inPrj
Mfr # H100A-SF0500-3.74
Zoro # G1681368
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 1/2 in
- Taper Size HSK100A
- For Use With Shrink Fit Tools
- Projection 3.7400 in
- Nose Dia. 0.9400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # H100A-SF0500-3.74
- Zoro # G1681368
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 1/2 in |
Taper Size | HSK100A |
Nose Dia. | 0.9400 in |
Shank Dia. | 1/2 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 3.7400 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 15,000 |
Projection Gage Line to Nose End | 3.74" |
Coolant Through | Yes |
Includes | Backup Screw |
Standards | DIN 69882-8, DIN69893A |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Max. Speed | 20,000 RPM |
Description
Shrink Fit Tool Holder, Hole Dia. 1/2 in, Taper Size HSK100A, Shank Dia. 1/2 in, Projection 3.7400 in, Nose Dia. 0.9400 in, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech Phillips 3 Power Bit x 3-1/2 (P190P3A)
- REGAL CUTTING TOOLS 2"-12 NS Hand Tap H6 6 Flt Plug (013967AS)
- STARRETT Dial Indicator, 0 to 4 In, 0-100 (25-4041J)
- FEIN Saw Blades, Bi-Metal, 2-9/16 in. Size, PK3 (63502208270)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- SOWA INDEXABLE CUTTING TOOLS SSSCR 103A External Turning Toolholder (145992)
- GS TOOLING CAT50 388 x 13 Toolholder Blank (531594)
- HHIP 1" 5 Piece Indexable Carbide Turning Tool Set (2003-0006)
- KYOCERA Indexable Turning Toolholder (DDJNR164DJCT)
- WIDIA Thread Turning Toolholder, NSR163C (NSR163C)
- Lyndex-Nikken Indexable Toolholders