Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, HSK100,105mm Proj
Mfr # H100A-SF20-105
Zoro # G1681051
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shrink Fit Tools
- Taper Size HSK100A
- Hole Dia. 20.00mm
- Projection 105.00 mm
- Nose Dia. 33.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # H100A-SF20-105
- Zoro # G1681051
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Taper Size | HSK100A |
Hole Dia. | 20.00mm |
Nose Dia. | 33.00mm |
Shank Dia. | 20mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 105.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 15,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 105.00mm |
Includes | Backup Screw |
Max. Speed | 20,000 RPM |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Standards | DIN 69882-8, DIN69893A |
Description
Shrink Fit Tool Holder, Hole Dia. 20.00mm, Taper Size HSK100A, Shank Dia. 20mm, Projection 105.00 mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement Keys, KEYCH503 (KEYCH503)
- OLSON SAW Blade Band 44-7/8X1/2 (BM92241)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (319UM)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T118AHM1)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- MICRO 100 Standard - Tool Holders (TH-405)
- MICRO 100 Holder Straight Standard Length Holder (QTS-187-630)
- DORIAN Turning Toolholder, TPG, CTGPR10-3B, RH (73310151492)
- DORIAN Turning Toolholder, CCMT, SCLCL06-2J, LH (73310151801)
- Lyndex-Nikken Indexable Tools