Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, CAT50, 3/4in, 3.15inProj
Mfr # CAT50-SF0750-3.15CP
Zoro # G1681937
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 3/4 in
- For Use With Shrink Fit Tools
- Taper Size CV50
- Projection 3.1500 in
- Nose Dia. 1.3000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-SF0750-3.15CP
- Zoro # G1681937
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 3/4 in |
Taper Size | CV50 |
Nose Dia. | 1.3000 in |
Shank Dia. | 3/4 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 3.1500 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 15,000 |
Projection Gage Line to Nose End | 3.15" |
Coolant Through | Yes |
Includes | Backup Screw |
Standards | DIN Form B |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Max. Speed | 20,000 RPM |
Description
Shrink Fit Tool Holder, Hole Dia. 3/4 in, Taper Size CV50, Shank Dia. 3/4 in, Projection 3.1500 in, Nose Dia. 1.3000 in, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, nACRo, 0.125" Shank dia., Carbide (HGWS50125-00)
- MILWAUKEE TOOL 8 in Thin Metal & Stainless Cutting Circular Saw Blade (5/8 in Arbor) (48-40-4520)
- CMT Router Bit, 2-51/64in. L, 1/2in. Cut Dia. (806.227.11)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Hammer Drill/Driver Kit (3404-22)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX Tool Holders NTPT10-016 (NTPT10-016)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.3125 ID, 1 OD (QHC10-5/16)
- DORIAN Turning Toolholder, WNMG, MWLNR12-3B, RH (73310151262)
- HHIP SVVBNR 16-4D Turning Tool Holder (2035-0164)
- Lyndex-Nikken Indexable Tools