Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, CAT50, 25mm, 60mm Proj
Mfr # CAT50-SF25-160CP
Zoro # G1681578
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 25.00mm
- Taper Size CV50
- For Use With Shrink Fit Tools
- Projection 60.00 mm
- Nose Dia. 44.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-SF25-160CP
- Zoro # G1681578
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 25.00mm |
Taper Size | CV50 |
Nose Dia. | 44.00mm |
Shank Dia. | 25mm |
Tool Depth | 57.18mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 60.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 15,000 |
Projection Gage Line to Nose End | 160.00mm |
Coolant Through | Yes |
Standards | DIN Form B |
Includes | Backup Screw |
Max. Speed | 20,000 RPM |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Description
Shrink Fit Tool Holder, Hole Dia. 25.00mm, Taper Size CV50, Shank Dia. 25mm, Projection 60.00 mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nonsparking Sledge, 2-1/2 lb., 12 In, Fiber (J1432G)
- HHIP M3 X 0.5 H6 Thread Plug Gage Go-Nogo (4101-1103)
- IDEAL Flip Bit Sq #1 x Sq #2, 10.25 (35-686)
- URREA Head alignment pry bar 5/8"x18" with turning head (2130)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- WALTER Walter - Shank tool - Grooving (G2012.12L-2T20SX-P)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.3125 ID, 0.75 OD (QHC75-5/16)
- H & H INDUSTRIAL PRODUCTS MVJNR 16-3D Turning & Profiling Tool Holder - New Rigid Clamp Design (2014-1160)
- KYOCERA Turning Toolholder, MVLNL 2020K16 (MVLNL2020K16)
- KLEIN TOOLS Adjustable Connecting Bar Holder (5859SLVR)
- Lyndex-Nikken Indexable Tools