Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, CAT50, 1/2in, 3.15inProj
Mfr # CAT50-SF0500-3.15CP
Zoro # G1682059
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 1/2 in
- Taper Size CV50
- For Use With Shrink Fit Tools
- Projection 3.1500 in
- Nose Dia. 0.9400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-SF0500-3.15CP
- Zoro # G1682059
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 1/2 in |
Taper Size | CV50 |
Nose Dia. | 0.9400 in |
Shank Dia. | 1/2 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 3.1500 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 15,000 |
Projection Gage Line to Nose End | 3.15" |
Coolant Through | Yes |
Includes | Backup Screw |
Standards | DIN Form B |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Max. Speed | 20,000 RPM |
Description
Shrink Fit Tool Holder, Hole Dia. 1/2 in, Taper Size CV50, Shank Dia. 1/2 in, Projection 3.1500 in, Nose Dia. 0.9400 in, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, AL, 4 In L, 5/8 In W (AL-10)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-39011)
- SLUGGER BY FEIN Annular Cutter, 2-1/2 dia., 2D (63134635104)
- MILWAUKEE TOOL Milwaukee 48-22-0140, 2407-22 Electricians Tool Kit, Number of Pieces Range 20 or more (48-22-0140, 2407-22)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- HHIP 5 in. Horizontal/Vertical Rotary Table (3906-2305)
- TECHNIKS Taper Adaptor, 8-3/16in L, 0.750in. dia. (22721-3.5)
- HHIP 7 Piece 3/8" Indexable Cut Off & Turning Tool Set (2002-0012)
- MICRO 100 Standard - Tool Holders (TH-407)
- Lyndex-Nikken Indexable Toolholders