Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, CAT40, 3/8in, 6.30inProj
Mfr # CAT40-SF0375-6.30CP
Zoro # G1682716
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shrink Fit Tools
- Taper Size CV40
- Hole Dia. 3/8 in
- Projection 6.3000 in
- Nose Dia. 0.9400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SF0375-6.30CP
- Zoro # G1682716
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Taper Size | CV40 |
Hole Dia. | 3/8 in |
Nose Dia. | 0.9400 in |
Shank Dia. | 3/8 in |
Tool Depth | 2 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 6.3000 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 20,000 |
Projection Gage Line to Nose End | 6.30" |
Coolant Through | Yes |
Standards | DIN Form B |
Includes | Backup Screw |
Max. Speed | 20,000 RPM |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Description
Shrink Fit Tool Holder, Hole Dia. 3/8 in, Taper Size CV40, Shank Dia. 3/8 in, Projection 6.3000 in, Nose Dia. 0.9400 in, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54308X)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-1100)
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 1/2" (84636)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240-T500)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- MICRO 100 Standard - Tool Holders (TH-406)
- H & H INDUSTRIAL PRODUCTS Mini 3048 Quick Change Tool Post & Holder Set (0XA) (3900-5102)
- HHIP 7 Piece 3/8" Shank Mini Tool Holder Set (2003-0375)
- KYOCERA Turning Toolholder, PCLNL 2525M12 (PCLNL2525M12)
- DORIAN Turning Toolholder, TNMG, MTENN16-4D (73310150700)
- Lyndex-Nikken Indexable Toolholders