Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, CAT40, 25mm, 160mm Proj
Mfr # CAT40-SF25-160CP
Zoro # G1682296
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 25.00mm
- Taper Size CV40
- For Use With Shrink Fit Tools
- Projection 160.00 mm
- Nose Dia. 44.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SF25-160CP
- Zoro # G1682296
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 25.00mm |
Taper Size | CV40 |
Nose Dia. | 44.00mm |
Shank Dia. | 25mm |
Tool Depth | 57.18mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 160.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 20,000 |
Projection Gage Line to Nose End | 160.00mm |
Coolant Through | Yes |
Standards | DIN Form B |
Includes | Backup Screw |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Max. Speed | 20,000 RPM |
Description
Shrink Fit Tool Holder, Hole Dia. 25.00mm, Taper Size CV40, Shank Dia. 25mm, Projection 160.00 mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carpet Edging Bar, Aluminum, Gold, 72 In L (1VZT8)
- FOWLER Outside Micrometer Set, 0-4" (FOW72-229-214)
- WESTWARD Bi-Metal Hole Saw Kit, 15 PC (29VX23)
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235QMAX-A40)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- TECHNIKS Taper Adaptor, 8-3/16in L, 0.750in. dia. (22721-3.5)
- KYOCERA Turning Toolholder, MVVNN 2020K16 (MVVNN2020K16)
- HAIMER Power Shrink Chuck, 10mm Hole Dia., CAT50 (50.840.10.3)
- ERICKSON Shrink Fit Tool Holder, U3, CVKV40 (CV50BHPVTT031800)
- SUMITOMO GNDFL163M-050-035 (U104362)
- Lyndex-Nikken Indexable Toolholders