Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, CAT40, 12mm, 160mm Proj
Mfr # CAT40-SF12-160CP
Zoro # G1682436
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Hole Dia. 12.00mm
- For Use With Shrink Fit Tools
- Projection 160.00 mm
- Nose Dia. 24.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SF12-160CP
- Zoro # G1682436
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Taper Size | CV40 |
Hole Dia. | 12.00mm |
Nose Dia. | 24.00mm |
Shank Dia. | 12mm |
Tool Depth | 50.83mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 160.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 20,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 160.00mm |
Includes | Backup Screw |
Standards | DIN Form B |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Max. Speed | 20,000 RPM |
Description
Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size CV40, Shank Dia. 12mm, Projection 160.00 mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX SKT SET 1/2" DR 20 PC HEX DRIVER MASTE (SU2637)
- PORTER-CABLE Shoe Assembly (908909)
- WIHA Precision Slotted Screwdriver 9/64 in Round (26074)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1714301)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- HAIMER Power Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.14.3)
- KYOCERA Turning Toolholder, DVJNL 163D (DVJNL163D)
- KYOCERA Turning Toolholder, MWLNR 164D (MWLNR164D)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR165100)
- EXCEL BLADES Double Clip Extra Hands Kit With Magnifier (55675IND)
- Lyndex-Nikken Indexable Toolholders