Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, BT40, 1/4in, 6.30in Proj
Mfr # BT40-SF0250-6.30CP
Zoro # G1683650
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shrink Fit Tools
- Taper Size BT40
- Hole Dia. 1/4 in
- Projection 6.3000 in
- Nose Dia. 0.7900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-SF0250-6.30CP
- Zoro # G1683650
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Taper Size | BT40 |
Hole Dia. | 1/4 in |
Nose Dia. | 0.7900 in |
Shank Dia. | 1/4 in |
Tool Depth | 1-1/2 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 6.3000 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 20,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 6.30" |
Includes | Backup Screw |
Standards | JIS B 6339 Form B |
Description
Shrink Fit Tool Holder, Hole Dia. 1/4 in, Taper Size BT40, Shank Dia. 1/4 in, Projection 6.3000 in, Nose Dia. 0.7900 in, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Polishing Set, For SS, For 10F050, 17 Pc (63721006050)
- SUPERCUT 67-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (210262)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50802)
- ZOELLER Zoeller Z10100117 Sump Pump Drain Hose (Z10100117)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- KYOCERA External Grooving Toolholder, KKCL 102DF (KKCL102DF)
- HHIP 5/8" 5 Piece Indexable Carbide Turning Tool Set (2003-0004)
- KYOCERA Turning Toolholder, MCLNR 124B (MCLNR124B)
- HHIP MTVOR 08-3B Right Hand Indexable Threaded Holder (2304-1500)
- Lyndex-Nikken Indexable Tools