Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, 12mm, 120mm Proj
Mfr # H63A-SF12-120
Zoro # G1680257
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- For Use With Shrink Fit Tools
- Hole Dia. 12.00mm
- Projection 120.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # H63A-SF12-120
- Zoro # G1680257
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63A |
Hole Dia. | 12.00mm |
Nose Dia. | 24.00mm |
Shank Dia. | 12mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 120.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 24,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 120.00mm |
Includes | Backup Screw |
Standards | DIN 69882-8, DIN69893A |
Description
Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size HSK63A, Shank Dia. 12mm, Projection 120.00 mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN820-355-M Horizontal Toggle Clamp (820-355-M)
- DEWALT 4" Clay Spade SDS Max Shank (DW5848B)
- MILWAUKEE TOOL Electronics Assy (ML14-20-0153)
- OTC Bearing Splitter, 1/2 in., 9 in., 1 Piece (1130)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- HHIP S16T-TNER3 Internal Threading & Grooving Tool Holder (2301-3016)
- HHIP 5/8" 5 Piece Indexable Carbide Turning Tool Set (2003-0004)
- HHIP 1/2" AL8 Indexable Carbide Turning Tool (2003-0122)
- HAIMER Power Shrink Chuck, 10mm Hole Dia., CAT50 (50.840.10.3)
- TECHNIKS Taper Adaptor, 4-47/64in L, 0.750in. dia. (22711)
- Lyndex-Nikken Indexable Tools