Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, 10mm, 90mm Proj
Mfr # H100A-SF10-90
Zoro # G1681185
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shrink Fit Tools
- Hole Dia. 10.00mm
- Taper Size HSK100A
- Projection 90.00 mm
- Nose Dia. 24.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # H100A-SF10-90
- Zoro # G1681185
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 10.00mm |
Taper Size | HSK100A |
Nose Dia. | 24.00mm |
Shank Dia. | 10mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 90.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 15,000 |
Projection Gage Line to Nose End | 90.00mm |
Coolant Through | Yes |
Includes | Backup Screw |
Standards | DIN 69882-8, DIN69893A |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Max. Speed | 20,000 RPM |
Description
Shrink Fit Tool Holder, Hole Dia. 10.00mm, Taper Size HSK100A, Shank Dia. 10mm, Projection 90.00 mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dcb095 Battery (DCB095 BATTERY DEWALT)
- PRO-GRADE TOOLS 1/4" Drive SAE, 8 pcs (19200)
- DYNABRADE Dynabrade DYN-11203 Contact Arm (DYN-11203)
- CRESCENT 2 Piece Adjustable Black Oxide Cushion Grip Wrench Set 6" & 10" (AT2610CVS)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LINK Ua2 X 7.5 Straight Shank Adapter (80-L5-247)
- KYOCERA Turning Toolholder, MDJNL 124B (MDJNL124B)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK63F (F63.140.3/4Z)
- WIDIA Thread Turning Toolholder, NSR162C (NSR162C)
- Lyndex-Nikken Indexable Toolholders