Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, 10mm, 160mm Proj
Mfr # BT40-SF10-160CP
Zoro # G1683431
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 10.00mm
- For Use With Shrink Fit Tools
- Taper Size BT40
- Projection 160.00 mm
- Nose Dia. 24.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-SF10-160CP
- Zoro # G1683431
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 10.00mm |
Taper Size | BT40 |
Nose Dia. | 24.00mm |
Shank Dia. | 10mm |
Tool Depth | 50.83mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 160.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 20,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 160.00mm |
Includes | Backup Screw |
Standards | JIS B 6339 Form B |
Description
Shrink Fit Tool Holder, Hole Dia. 10.00mm, Taper Size BT40, Shank Dia. 10mm, Projection 160.00 mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Short, Size: 4, D1= M20X1.5, D=10, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5410)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (731)
- VEGA Hex 1/4 Socket Bit x 3/4" - 1/4 Sq Dr (120H1664SB)
- WRIGHT TOOL Click Torque Wrench 1/2" Dr (4479)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- KYOCERA Turning Toolholder, DDJNL 2020K1506 (DDJNL2020K1506)
- DORIAN Turning Toolholder, DNMG, MDJNL20-4D, LH (73310150337)
- DORIAN Turning Toolholder, TNMG, MTGNL08-2A, LH (73310150803)
- HHIP 3/8" AR6 Indexable Carbide Turning Tool (2003-0111)
- Lyndex-Nikken Indexable Toolholders