Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Hldr Pre-Bal, CAT50, 3.15inProj
Mfr # CAT50-SF0125-3.15
Zoro # G1682208
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Shrink Fit Tools
- Hole Dia. 1/8 in
- Taper Size CV50
- Projection 3.1500 in
- Nose Dia. 0.3900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-SF0125-3.15
- Zoro # G1682208
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 1/8 in |
Taper Size | CV50 |
Nose Dia. | 0.3900 in |
Shank Dia. | 1/8 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 3.1500 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 15,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 3.15" |
Standards | DIN Form B |
Includes | Backup Screw |
Description
Shrink Fit Tool Holder, Hole Dia. 1/8 in, Taper Size CV50, Shank Dia. 1/8 in, Projection 3.1500 in, Nose Dia. 0.3900 in, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNKUT 1764 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-17-64)
- DIABLO Speedemon Spade Bit Range Provides, PK12 (DSP2950-S12)
- CRESCENT 17-3/8" Circle Hole Cutter (CTHOLECUT)
- OTC Forcing Screw For Model 1042 (33399)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- WALTER Indexable Grooving Blades Grooving module – Axial grooving, MSS-E32L15 (MSS-E32L15-GX24-3A150300)
- EXCEL BLADES Flexhead Extra Hands Magnifier With 2 LEDs and Alligator Clamps (55669IND)
- DORIAN Turning Toolholder, TNMG, MTENN16-4D (73310150700)
- SUMITOMO GNDISR2025-T1566 (GNDISR2025-T1566)
- Lyndex-Nikken Indexable Toolholders