Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj
Mfr # BT30-SF0125-3.15
Zoro # G1683766
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shrink Fit Tools
- Hole Dia. 1/8 in
- Taper Size BT30
- Projection 3.1500 in
- Nose Dia. 0.3900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT30-SF0125-3.15
- Zoro # G1683766
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 1/8 in |
Taper Size | BT30 |
Nose Dia. | 0.3900 in |
Shank Dia. | 1/8 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 3.1500 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 30,000 |
Projection Gage Line to Nose End | 3.15" |
Coolant Through | Yes |
Standards | JIS B 6339 Form B |
Includes | Backup Screw |
Description
Shrink Fit Tool Holder, Hole Dia. 1/8 in, Taper Size BT30, Shank Dia. 1/8 in, Projection 3.1500 in, Nose Dia. 0.3900 in, Coolant Fed Coolant Through, Balanced to RPM 30,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICARD Blacksmith Tongs, Wolf Jaw, 20" (04900-500)
- ESTWING 3" Wide Hex Shaft Masonry Chisel (42508)
- STARRETT Screw Pitch Gage, 27 Leaves, 2.75-28 TPI (155)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N11 N11, 12PK (R41CN11)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- KYOCERA Face Grooving Toolholder (GFVTR2525M501C)
- WIDIA Thread Turning Toolholder, LSASR163 (LSASR163)
- DORIAN Turning Toolholder, TNMG, MTENN16-4D (73310150700)
- HHIP 8-1/4 X 5/8 X 3/4 in. Quick Acting Knurling Tool (2220-0024)
- WIDIA Thread Turning Toolholder, S0612LSER2 (S0612LSER2)
- Lyndex-Nikken Indexable Tools