Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Hldr, HSK63, 8mm, 80mmProjection
Mfr # H63A-SF8-80CP
Zoro # G1679977
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 8.00mm
- For Use With Shrink Fit Tools
- Taper Size HSK63A
- Projection 80.00 mm
- Nose Dia. 20.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # H63A-SF8-80CP
- Zoro # G1679977
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 8.00mm |
Taper Size | HSK63A |
Nose Dia. | 20.00mm |
Shank Dia. | 8mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 80.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 24,000 |
Projection Gage Line to Nose End | 80.00mm |
Coolant Through | Yes |
Includes | Backup Screw |
Standards | DIN 69882-8, DIN69893A |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Max. Speed | 20,000 RPM |
Description
Shrink Fit Tool Holder, Hole Dia. 8.00mm, Taper Size HSK63A, Shank Dia. 8mm, Projection 80.00 mm, Nose Dia. 20.00mm, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL LIGHTED INSPECTION TOOL 2pc SET (PTW1934)
- DOTCO In-Line Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, General, 34,000 rpm, 0.3 HP (10L1081-36)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Fire, Contractr (65746GRA)
- PROTO 3/8 in Drive, 19mm Torx(R) Metric Socket, 12 Points (J5219M)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- HHIP Style MSDNN 08-3B Turning Tool Holder (2027-0083)
- DORIAN Turning Toolholder, CNMG, MCRNR16-4D, RH (73310150228)
- MICRO 100 Holder Straight Standard Length Holder (QTS-187-625)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WGMSR12)
- Lyndex-Nikken Indexable Toolholders