Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Hldr, CAT40, 8mm, 80mmProjection
Mfr # CAT40-SF8-80CP
Zoro # G1682217
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size CV40
- For Use With Shrink Fit Tools
- Hole Dia. 8.00mm
- Projection 80.00 mm
- Nose Dia. 21.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SF8-80CP
- Zoro # G1682217
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Taper Size | CV40 |
Hole Dia. | 8.00mm |
Nose Dia. | 21.00mm |
Shank Dia. | 8mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 80.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 20,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 80.00mm |
Includes | Backup Screw |
Standards | DIN Form B |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Max. Speed | 20,000 RPM |
Description
Shrink Fit Tool Holder, Hole Dia. 8.00mm, Taper Size CV40, Shank Dia. 8mm, Projection 80.00 mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Aluminum Pipe Wrench, 12 in. Single Pack (RP77382)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (M2A120RP105)
- BOSCH Switch (2610016525)
- WERA General Purpose Torx Screwdriver T40 Round (05028056001)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- WALTER Walter - Shank tool - Grooving (G2012.12L-2T20SX-P)
- DORIAN Turning Toolholder, CNMG, MCRNR16-4D, RH (73310150228)
- H & H INDUSTRIAL PRODUCTS MSDNN 10-3B Turning Tool Holder - New Rigid Clamp Design (2027-0101)
- DORIAN Turning Toolholder, TNMG, MTFNL16-4D, LH (73310150755)
- WALTER Indexable Grooving Blades Grooving module – Axial grooving, MSS-E32L15 (MSS-E32L15-GX24-3A150300)
- Lyndex-Nikken Indexable Tools