Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Hldr Bal Makino, 5/8in, 6inProj
Mfr # H80F-SF0625-6.00B
Zoro # G1679715
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 5/8 in
- For Use With Shrink Fit Tools
- Taper Size HSK80F
- Projection 6 in
- Nose Dia. 1.0600 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # H80F-SF0625-6.00B
- Zoro # G1679715
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 5/8 in |
Taper Size | HSK80F |
Nose Dia. | 1.0600 in |
Shank Dia. | 5/8 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 6 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 6.00" |
Includes | Backup Screw |
Standards | DIN 69882-8, DIN69893A |
Description
Shrink Fit Tool Holder, Hole Dia. 5/8 in, Taper Size HSK80F, Shank Dia. 5/8 in, Projection 6 in, Nose Dia. 1.0600 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cordless Jig Saw, Barrel Grip, 5.9 lb. (STA18 LTX 140 bare)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49237)
- CHICAGO PNEUMATIC BLADES SAW 32T - SET 0F 5 (CP8940158777)
- JACOBS 845 Extension Socket Outside 4MT/Inside 5MT (30454N)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- HHIP SVJBR 16-3D Turning Tool Holder (2034-0163)
- CRAWFORD Tool Holder 3 In 1 Blue (3N1TH)
- YG-1 TOOL CO Shrink Fit Holder (VG026)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- Lyndex-Nikken Indexable Tools