Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Ext, 20mm Shank, 8mm Shrink
Mfr # ST20M-SF8-160
Zoro # G1679505
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 8.00mm
- For Use With Tool Holders
- Coolant Fed Coolant Through
- Shrinking Dia. Range 8mm
- Shank Dia. 20.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # ST20M-SF8-160
- Zoro # G1679505
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 8.00mm |
Shrinking Dia. Range | 8mm |
Shank Dia. | 20.00mm |
Head Dia. | 16mm |
Overall Length | 160.00mm |
Nose Dia. | 16.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Tool Holders |
Coolant Fed | Coolant Through |
Capacity | 8mm |
Compatible Taper | Any |
Compatible with Product Type | Compatible with Any Taper |
List Number | ST20M |
Description
Shrink Fit Tool Holder, Hole Dia. 8.00mm, Shank Dia. 20.00mm, Nose Dia. 16.00mm, Coolant Fed Coolant Through, For Use With Tool Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 13-141 Angle Plane (13-141)
- RIDGID Double Cutter, 2 In. W, Steel (T-411)
- K-TOOL INTERNATIONAL Professional Impact Driver Set, 1/2" Dr, 12Pc (KTI71701)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228MASD)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR165100)
- ERICKSON Swing Clamp Cylinder, 5000 psi, 2-1/2 (15-0218-00-S)
- CARMEX Tiny Tool Holder, SIM0750H6 (SIM 0750 H6)
- HHIP 1/2" Internal Indexable Threading Tool Holder & Insert Kit (2302-1500)
- Lyndex-Nikken Indexable Toolholders