Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Ext, 20mm Shank, 6mm Shrink
Mfr # ST20M-SF6-160
Zoro # G1679511
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 6.00mm
- For Use With Tool Holders
- Coolant Fed Coolant Through
- Shrinking Dia. Range 6mm
- Head Dia. 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # ST20M-SF6-160
- Zoro # G1679511
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 6.00mm |
Shrinking Dia. Range | 6mm |
Head Dia. | 12mm |
Overall Length | 160.00mm |
Shank Dia. | 20.00mm |
Nose Dia. | 12.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Tool Holders |
Coolant Fed | Coolant Through |
Compatible Taper | Any |
Capacity | 6mm |
List Number | ST20M |
Compatible with Product Type | Compatible with Any Taper |
Description
Shrink Fit Tool Holder, Hole Dia. 6.00mm, Shank Dia. 20.00mm, Nose Dia. 12.00mm, Coolant Fed Coolant Through, For Use With Tool Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, Hex, W 11/16, Cut L 1-5/8 (12044)
- TEKTON 14 mm Tip, 1/2 in. Drive, Metric (SHB23214)
- EVOLUTION 13/16" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included (CT812L)
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- KYOCERA Turning Toolholder, PCLNR 2020K12 (PCLNR2020K12)
- ERICKSON Swing Clamp Cylinder, 5000 psi, 2-1/2 (15-0218-00-S)
- HHIP Dasqua Standard Magnetic Base (7700-0010)
- KYOCERA External Grooving Toolholder, KKCL 102DF (KKCL102DF)
- Lyndex-Nikken Indexable Tools