Shop All Arbors
Lyndex-Nikken
Shell Mill Holder, NMTB40, 0.50Dia, 0.57inL
Mfr # N4001-0500-0.87
Zoro # G0184025
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shell Mills
- Taper Size NMTB40
- Projection 7/8 in
- Coolant Fed Coolant Through
- Lock Screw Thread Size 1/4"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # N4001-0500-0.87
- Zoro # G0184025
- Country of Origin Japan
- Category Arbors
Dimensions
Taper Size | NMTB40 |
Lock Screw Thread Size | 1/4"-28 |
Pilot Dia. | 1/2 in |
Body Dia. | 1.382" |
Pilot Length | 0.5700 in |
Details
Item | Shell Mill Holder |
For Use With | Shell Mills |
Projection | 7/8 in |
Coolant Fed | Coolant Through |
Features | Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard |
Runout | Less Than 0.00015 in |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size NMTB40, Pilot Dia. 1/2 in, Pilot Length 0.5700 in, Projection 7/8 in, Lock Screw Thread Size 1/4 In.-28, Coolant Fed Coolant Through, For Use With Shell Mills
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 2-Ended Hook Utility Blade, 18mm W, PK5 (11-983)
- H & H INDUSTRIAL PRODUCTS 8" Aluminum Soft Vise Jaws With Magnet (3900-2152)
- HANSEN Socket Tray Set, Green, Plastic (92014)
- RIDGID Ridgid 632-35820 1/4" Npt Pipe Tap (632-35820)
- LYNDEX-NIKKEN Shell Mill Holder, CAT50, 27mmDia., 21mmL. (C5001-27-60)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 0.50Dia, 0.57in L (C4001-0500-1.75)
- LYNDEX-NIKKEN Shell Mill Holder, HSK63, 1in Dia, 0.669inL (HSK63A-SM1000-3.00)
- LYNDEX-NIKKEN Stub Mill Holder, CAT50, 6.28in. Length (C5002-1250-6.28)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 27mmDia., 21mmL. (C4001-27-50)
- HOUGEN 2 in. Arbor Extender (10200)
- DRILL AMERICA 5/8" Straight Shank #1 Jacobs Taper Chuck Arbor (DEWA4101)
- Lyndex-Nikken Arbors