Shop All Arbors
Lyndex-Nikken
Shell Mill Holder, 1in Dia, Project 4 in
Mfr # B5011-1000-4.00
Zoro # G0185188
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shell Mills
- Taper Size BT50
- Projection 4 in
- Coolant Fed Coolant Through
- Pilot Length 0.6800 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B5011-1000-4.00
- Zoro # G0185188
- Country of Origin India
- Category Arbors
Dimensions
Taper Size | BT50 |
Pilot Length | 0.6800 in |
Lock Screw Thread Size | 1/2"-20 |
Pilot Dia. | 1 in |
Body Dia. | 2.382" |
Details
Item | Shell Mill Holder |
For Use With | Shell Mills |
Projection | 4 in |
Coolant Fed | Coolant Through |
Runout | Less Than 0.00015 in |
Shank Type - Machining | Taper |
Features | Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard |
Description
Shell Mill Holder, Taper Size BT50, Pilot Dia. 1 in, Pilot Length 0.6800 in, Projection 4 in, Lock Screw Thread Size 1/2 In.-20, Coolant Fed Coolant Through, For Use With Shell Mills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Handle Sledge Hammers, 14 lb., 30" (34516)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1378)
- CHICAGO-LATROBE Screw Machine Drill Bit, #3 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48703)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52809)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 27mmDia., 21mmL. (C4001-27-50)
- LYNDEX-NIKKEN Stub Mill Holder, CAT50, 6.28in. Length (C5002-1250-6.28)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 0.50Dia, 0.57in L (C4001-0500-1.75)
- LYNDEX-NIKKEN Shell Mill Holder, CAT50, 27mmDia., 21mmL. (C5001-27-60)
- LENOX Arbor, 5L ARBOR (30005)
- TECHNIKS CAT Facemill Arbors, Taper CAT40 (22715-4)
- CLESCO Mandrel (M-22)
- Lyndex-Nikken Arbors