Shop All Arbors
Lyndex-Nikken
Shell Mill Holder, 1.25in Dia, Project 8in
Mfr # C5031-1250-8.00
Zoro # G0184530
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shell Mills
- Taper Size CAT50
- Projection 8.69 in
- Coolant Fed Coolant Through
- Body Dia. 2.882"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C5031-1250-8.00
- Zoro # G0184530
- Country of Origin Japan
- Category Arbors
Dimensions
Taper Size | CAT50 |
Body Dia. | 2.882" |
Pilot Dia. | 1-1/4 in |
Lock Screw Thread Size | 5/8"-18 |
Pilot Length | 0.6900 in |
Lock Screw Size | 0.497 in |
Details
Item | Shell Mill Holder |
For Use With | Shell Mills |
Projection | 8.69 in |
Coolant Fed | Coolant Through |
Runout | Less Than 0.00015 in |
Features | Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard |
Shank Type - Machining | Taper |
Material | Molybdenum |
Coolant Supply | Coolant Through |
Product Type | Shell Mill Holder |
Includes Lock Screw | Lock Screw Included |
T.I.R. Tolerance | 0.0002 in |
Contact Type | Single Contact |
Description
Shell Mill Holder, Taper Size CAT50, Pilot Dia. 1.25 In., Projection 8.00 In., Pilot Length 0.69 In., Body Dia. 2.882 In., Lock Screw Thread Size 5/8-18, For Use With Shell Mill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Slotted Socket Bit Metric 5 mm Tip, 1 1/2 in L (54TN92)
- HHIP 1/4 X 1-1/4 X 6 Parallel (3900-3079)
- K-TOOL INTERNATIONAL Jaw Adjustable Puller, 4" Spread, 2 Ton, 3 (KTI70321)
- BOSCH Hammer Drill, 1/2", 8.5A, 0 to 51,000bpm (HD18-2)
- LYNDEX-NIKKEN Shell Mill Holder, HSK63, 1in Dia, 0.669inL (HSK63A-SM1000-3.00)
- LYNDEX-NIKKEN Stub Mill Holder, CAT50, 6.28in. Length (C5002-1250-6.28)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 0.50Dia, 0.57in L (C4001-0500-1.75)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 27mmDia., 21mmL. (C4001-27-50)
- LYNDEX-NIKKEN Shell Mill Holder, CAT50, 27mmDia., 21mmL. (C5001-27-60)
- JACOBS AO403 Arbor 4MT/3JT (7321N)
- JACOBS AO206 Arbor 2MT/6JT (7311N)
- Lyndex-Nikken Arbors