Shop All Collet Chucks
Lyndex-Nikken
Shank Collet Holder, ER25, 0.75 in. dia.
Mfr # E25-EXT-750
Zoro # G0540508
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Shank Shape Cylindrical
- Overall Length 6.8500 in
- Shank Dia. 3/4 in
- Collet Series ER25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # E25-EXT-750
- Zoro # G0540508
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Overall Length | 6.8500 in |
Shank Dia. | 3/4 in |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | ER25 |
Min. Collet Capacity | 0.0390 in |
Features | No Disc, Special Nut or Wrench Required |
Description
Collet Chuck, Min. Collet Capacity 0.0390 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Chisel, 0.875 In., 14 In. (4MHC5)
- IRWIN DRILL BIT TURBOMAX 15PC (318015)
- FACOM Hinged Hook Spanner Wrench 80-120 mm (FA-125A.120)
- TEKTON 1/2 Inch Cold Chisel (66005)
- LYNDEX-NIKKEN Shank Collet Holder, ER11, 6.11 in. L (E11-EXT-500)
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 0.75 in. dia. (E16-EXT-750)
- LYNDEX-NIKKEN Shank Collet Holder, 100DA, 7.44 in. L (010-EXT-100)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 7.09 in. L (E32-EXT-100)
- LYNDEX-NIKKEN SK Collet Extractor, SeriesSK16, Project (SKR-16)
- LYNDEX-NIKKEN Shank Collet Holder, 300DA, 6.92 in. L (030-EXT-500)
- HHIP 3/4 X 2-1/2" ER-20 Straight Shank Chuck Extension (3900-5112)
- Lyndex-Nikken Collet Chucks