Shop All Collet Chucks
Lyndex-Nikken
Shank Collet Holder, 100DA, 7.44 in. L
Mfr # 010-EXT-100
Zoro # G0544391
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Overall Length 7.4400 in
- Shank Shape Cylindrical
- Shank Dia. 1 in
- Collet Series DA100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 010-EXT-100
- Zoro # G0544391
- Country of Origin India
- Category Collet Chucks
Dimensions
Overall Length | 7.4400 in |
Shank Dia. | 1 in |
Nose Dia. | 1.0600 in |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | DA100 |
Features | Quick and Easy Set-Up |
Description
Collet Chuck, DA100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS $SCRATCH AWL HARDWOOD HNDL (GN818)
- WESTWARD 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (53YU49)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD9/16)
- CURRENT TOOLS 1/2"-2" Rigid Single Roller Support (_2-4000)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 7.09 in. L (E32-EXT-100)
- LYNDEX-NIKKEN Shank Collet Holder, ER11, 6.11 in. L (E11-EXT-500)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 1.25 in. dia. (E32-EXT-125)
- LYNDEX-NIKKEN SK Collet Extractor, SeriesSK16, Project (SKR-16)
- LYNDEX-NIKKEN Shank Collet Holder, 200DA, 7.17 in. L (020-EXT-750)
- LYNDEX-NIKKEN Shank Collet Holder, ER25, 0.75 in. dia. (E25-EXT-750)
- GS TOOLING CAT40 250 ER16 Collet Chuck (531406)
- Lyndex-Nikken Collets, Chucks & Accessories