Shop All Tap Holders
Lyndex-Nikken
Rigid Tap Holder Coolant T, #1, 2.87in L
Mfr # C40R5-0562-2.87(C)
Zoro # G2052867
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #1
- Overall Length 2.87 in
- Construction Steel
- Sleeve Dia. 1.25 in
- Tooling Size CAT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C40R5-0562-2.87(C)
- Zoro # G2052867
- Country of Origin Italy
- Category Tap Holders
Dimensions
Tap Size | #1 |
Overall Length | 2.87 in |
Sleeve Dia. | 1.25 in |
Tooling Size | CAT40 |
Details
Item | Rigid Tap Holder Coolant Through |
Construction | Steel |
For Use With | Tap Collets |
Description
Rigid Tap Holder Coolant Through, Tap Size #1, Tooling Size CAT40, Overall Length 2.87 in, Sleeve Dia. 1.25 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 12 in Straight Jaw GrooveLock Plier (4935098)
- DEADON Tool Belt, Suspension Rig, Electricians, 1680 Denier Poly Material, 14 Pockets (HDP411014)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (CNMG432CQCA5525)
- OSG Taper L Drill Bit, 155.00mm L, 7.90mm dia. (653028012)
- LYNDEX-NIKKEN Tap Holder, #3, CAT40, 9.19in Length (C4005-1375-9.19)
- RHINO Channel Post Adapter, 1-1 1/2#, PD55 (070617)
- PALMGREN Keyless Drill Chuck w/ Adapter, 5/16 In (9680515)
- COLLIS WORKHOLDING HD TAP DRIVER 1-1/4 PIPE TAP 5MT (70551)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- VIKING Tap Holder, w/Clutch, 1/8" Tap Size, 3" L (AT5506)
- BIG HORN Aluminum Miter Square - 6-Inch (19572)
- Lyndex-Nikken Tap Holders