Shop All Tap Holders
Lyndex-Nikken
Rigid Tap Holder CLNT Through, #1, 3.01inL
Mfr # HSK63A-R0562-3.01C
Zoro # G2047118
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #1
- Overall Length 3.01 in
- For Use With Tap Collets
- Sleeve Dia. 1.25 in
- Tooling Size HSK63A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-R0562-3.01C
- Zoro # G2047118
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #1 |
Overall Length | 3.01 in |
Sleeve Dia. | 1.25 in |
Tooling Size | HSK63A |
Shank Length | 3 1/64 in |
Details
Item | Rigid Tap Holder Coolant Through |
For Use With | Tap Collets |
Construction | Steel |
Coolant Supply | Coolant Through |
Description
Rigid Tap Holder Coolant Through, Tap Size #1, Tooling Size HSK63A, Overall Length 3.01 In., Sleeve Dia. 1.25 In., Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Tap for Triple Taps Cat. No. 625-24 (626-24)
- POWERBUILT 1/2" Drive 1-11/16"Dodge Spindle Nut Socket (647093)
- CHICAGO PNEUMATIC CHISEL-COLD 7 LONG (CPA046073)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11220)
- LYNDEX-NIKKEN Rigid Tap Holder Coolant T, #1, 2.87in L (C40R5-0562-2.87(C))
- LYNDEX-NIKKEN Tap Holder, #3, CAT40, 9.19in Length (C4005-1375-9.19)
- HHIP 1" R8 Stub Milling Machine Arbor (3900-0110)
- HHIP #40 NMTB X 1" End Mill Holder (3900-1707)
- RHINO Chuck Adapter, 2", PD110 (070625)
- HHIP 3/4 Arbor X 1/2" Straight Shank Stub Mill Arbor (3900-0158)
- VIKING Tap Holder, w/Clutch, 3/8" Tap Size, 3" L (AT5538)
- Lyndex-Nikken Tap Holders