Shop All Tap Holders
Lyndex-Nikken
Rigid Tap Holder, #3, 4.98in L.
Mfr # C50R5-1375-4.98
Zoro # G2052709
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #3
- Overall Length 4.98 in
- Construction Steel
- Tooling Size CAT50
- Sleeve Dia. 2.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C50R5-1375-4.98
- Zoro # G2052709
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #3 |
Overall Length | 4.98 in |
Tooling Size | CAT50 |
Sleeve Dia. | 2.87 in |
Shank Length | 4 63/64 in |
Details
Item | Rigid Tap Holder |
Construction | Steel |
For Use With | Tap Collets |
Description
Rigid Tap Holder, Tap Size #3, Tooling Size CAT50, Overall Length 4.98 In., Sleeve Dia. 2.87 In., Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Height Gage, Driving Wheel Mechanism (1156-300)
- PROTO 6 Piece Plastic Grip Pliers Set Plastisol Grips Handle (J202GS)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/4x3/8x5/8x2-7/16 (C42689)
- VEGA Hex 1/8 Power Bit x 6 (1150H0864A)
- LYNDEX-NIKKEN Rigid Tap Holder Coolant T, #1, 2.87in L (C40R5-0562-2.87(C))
- LYNDEX-NIKKEN Tap Holder, #3, CAT40, 9.19in Length (C4005-1375-9.19)
- S AND H INDUSTRIES Viking - Tap Holder w/Clutch 3/16", #10, M4-M4.5 - AT5510 (AT5510)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- HHIP 3/8-24 Arbor Screw For 3/4" Shell End Mill Holder (3900-0764)
- PALMGREN Tap Holder, 3/8", w/Clutch (9680506)
- GEARWRENCH Medium Tap Adapter (KDS3883)
- Lyndex-Nikken Tap Holders