Shop All Tap Holders
Lyndex-Nikken
Rigid Tap Holder, #1, BT50, 3.02in Length
Mfr # B50R5-0562-3.02
Zoro # G2052955
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #1
- Overall Length 3.02 in
- Construction Steel
- For Use With Tap Collets
- Sleeve Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B50R5-0562-3.02
- Zoro # G2052955
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #1 |
Overall Length | 3.02 in |
Sleeve Dia. | 1.25 in |
Tooling Size | BT50 |
Details
Item | Rigid Tap Holder |
Construction | Steel |
For Use With | Tap Collets |
Description
Rigid Tap Holder, Tap Size #1, Tooling Size BT50, Overall Length 3.02 in, Sleeve Dia. 1.25 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 1/4 in L (SZ-14)
- MILWAUKEE TOOL Protective Boot for M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (49-16-2660B)
- JONARD TOOLS Cable Splicing Knife, 1 3/4 In Blade (KN-7)
- FLAME KING 40 lb Steel Empty LP Tank (YSN401)
- LYNDEX-NIKKEN Tap Holder, #3, CAT40, 9.19in Length (C4005-1375-9.19)
- LYNDEX-NIKKEN Rigid Tap Holder Coolant T, #1, 2.87in L (C40R5-0562-2.87(C))
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- HHIP 1" R8 Stub Milling Machine Arbor (3900-0110)
- RHINO Chuck Adapter, 2", PD55 (070612)
- GS TOOLING MT3 1 4750 TensionCompression Tap Holder (534550)
- COLLIS WORKHOLDING HD TAP DRIVER 3 PIPE TAP 5MT (70558)
- Lyndex-Nikken Tap Holders