Shop All Toolholder Accessories
Lyndex-Nikken
Retention Knob-Pull Stud, 60deg, Coolant
Mfr # C50-6000(H)
Zoro # G1682941
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.905"
- Flange to Angle Length 1.3850 in
- Flange to Knob Length 1.779 in
- Angle 60 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C50-6000(H)
- Zoro # G1682941
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.905" |
Flange to Angle Length | 1.3850 in |
Flange to Knob Length | 1.779 in |
Thread Size | 5/8"-11 |
Taper Size | CAT50 |
Shoulder Dia. | 0.826" |
Overall Length | 3-1/32 in |
Coolant Hole Dia. | 0.2360 in |
Neck Dia. | 0.6690 in |
Angle Radius | 60 Degrees |
Knob Outside Dia. | 0.9050 in |
Details
Item | Retention Knob |
Angle | 60 Degrees |
Coolant Through | Yes |
Flange Thickness | 0.3930 in |
Coolant Fed | Coolant Through |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS |
Standards | ISO, JIS |
Thread Standard | Class 3A UNC |
Description
Retention Knob, Taper Size CAT50, Thread Size 5/8 In.-11, Angle Radius 60 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 0.9050 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (DCH0134-G)
- WIDIA Spiral Point Tap, Plug, 3 (19088)
- JONARD TOOLS Magnetic Cable Guide Kit, 1-1/2ft, Plastic (MM-800)
- HANSON 3/16" x 3-1/2" Cobalt HSS-J/L Drill Bit (3016012)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- GS TOOLING R8 MT2 Morse Taper Adapter (534488)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- Lyndex-Nikken Toolholder Accessories