Shop All Toolholder Accessories
Lyndex-Nikken
Retention Knob-Pull Stud, 45deg, Coolant
Mfr # C50-4500(H)
Zoro # G1682969
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.905"
- Flange to Angle Length 1.3850 in
- Flange to Knob Length 1.779 in
- Angle 45 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C50-4500(H)
- Zoro # G1682969
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.905" |
Flange to Angle Length | 1.3850 in |
Flange to Knob Length | 1.779 in |
Thread Size | 5/8"-11 |
Taper Size | CAT50 |
Neck Dia. | 0.6690 in |
Coolant Hole Dia. | 0.2360 in |
Overall Length | 3-1/32 in |
Shoulder Dia. | 0.826" |
Knob Outside Dia. | 0.9050 in |
Angle Radius | 45 Degrees |
Details
Item | Retention Knob |
Angle | 45 Degrees |
Flange Thickness | 0.3930 in |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Standards | ISO, JIS |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS |
Thread Standard | Class 3A UNC |
Description
Retention Knob, Taper Size CAT50, Thread Size 5/8 In.-11, Angle Radius 45 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 0.9050 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD9/16)
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade (5WFW6)
- SITEPRO 590 2.5X Hand Level (13-590)
- DRILL AMERICA m12x1.75 Carbon Steel Hex Die (DWTMHX12X1.75)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- Lyndex-Nikken Toolholder Accessories