Shop All Toolholder Accessories
Lyndex-Nikken
Retention Knob-Pull Stud, 3.346in L, Mori
Mfr # C50-9000-MORI
Zoro # G1682917
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 0.905"
- Flange to Angle Length 1.3850 in
- Flange to Knob Length 1.779 in
- Angle 90 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C50-9000-MORI
- Zoro # G1682917
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.905" |
Flange to Angle Length | 1.3850 in |
Flange to Knob Length | 1.779 in |
Thread Size | 5/8"-11 |
Taper Size | CAT50 |
Shoulder Dia. | 0.826" |
Neck Dia. | 0.6690 in |
Coolant Hole Dia. | 0.3140 in |
Overall Length | 3-11/32 in |
Angle Radius | 90 Degrees |
Knob Outside Dia. | 0.9050 in |
Details
Item | Retention Knob |
Angle | 90 Degrees |
Flange Thickness | 0.3930 in |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Description
Retention Knob, Taper Size CAT50, Thread Size 5/8 In.-11, Angle Radius 90 Degrees , Knob Outside Dia. 0.9050 in, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Conduit Piston for 3-1/2" conduit (R35)
- WIDIA Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (16232)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 14 pcs (4638)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #47 (C72147)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- TAPMATIC Back Jaw, 0.275 sq. in. to 0.672 sq. in. (50916)
- Lyndex-Nikken Toolholder Accessories