Shop All Toolholder Accessories
Lyndex-Nikken
Retention Knob-Pull Stud, 3.346in L, 90deg
Mfr # B50-9000
Zoro # G1683775
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.905"
- Flange to Angle Length 1.3770 in
- Flange to Knob Length 1.771 in
- Angle 90 Degrees
- Thread Size M24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # B50-9000
- Zoro # G1683775
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.905" |
Flange to Angle Length | 1.3770 in |
Flange to Knob Length | 1.771 in |
Thread Size | M24 |
Taper Size | BT50 |
Neck Dia. | 0.6690 in |
Overall Length | 3-11/32 in |
Coolant Hole Dia. | 0.275 in |
Shoulder Dia. | 0.984" |
Knob Outside Dia. | 0.9050 in |
Angle Radius | 90 Degrees |
Details
Item | Retention Knob |
Angle | 90 Degrees |
Coolant Through | No |
Flange Thickness | 0.3930 in |
Coolant Fed | Non-Coolant Through |
Thread Pitch | 3.00mm |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339 |
Standards | JIS 6339 |
Thread Standard | Class 4g6g Metric |
Description
Retention Knob, Taper Size BT50, Thread Size M24, Angle Radius 90 Degrees , Thread Standard Class 4g6g Metric, Knob Outside Dia. 0.9050 in, Coolant Fed Non-Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Caliper, 0-6 In, Oil Resistant (2ZA60)
- DRILL AMERICA 29/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X29/64)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 1/4" Power Bit (48-32-4918)
- WIHA Slotted 0.118" Round (30242)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- Lyndex-Nikken Toolholder Accessories