Shop All Toolholder Accessories
Lyndex-Nikken
Retention Knob-Pull Stud, 3.346in L, 45deg
Mfr # B50-4500
Zoro # G1683818
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.905"
- Flange to Angle Length 1.3770 in
- Flange to Knob Length 1.771 in
- Angle 45 Degrees
- Thread Size M24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # B50-4500
- Zoro # G1683818
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.905" |
Flange to Angle Length | 1.3770 in |
Flange to Knob Length | 1.771 in |
Thread Size | M24 |
Taper Size | BT50 |
Overall Length | 3-11/32 in |
Neck Dia. | 0.6690 in |
Shoulder Dia. | 0.984" |
Coolant Hole Dia. | 0.275 in |
Knob Outside Dia. | 0.9050 in |
Angle Radius | 45 Degrees |
Details
Item | Retention Knob |
Angle | 45 Degrees |
Flange Thickness | 0.3930 in |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339 |
Thread Standard | Class 4g6g Metric |
Thread Pitch | 3.00mm |
Standards | JIS 6339 |
Description
Retention Knob, Taper Size BT50, Thread Size M24, Angle Radius 45 Degrees , Thread Standard Class 4g6g Metric, Knob Outside Dia. 0.9050 in, Coolant Fed Non-Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Starter Driver Set (27793)
- KLEIN TOOLS 11 Piece SAE Fold-Up, Hex Key Set (70550)
- RECIPRO TOOLS Recip Sanding Pad (RCT-SDP-10)
- MILWAUKEE TOOL M18 FUEL 16 Gauge Angled Finish Nailer (Tool Only) (2841-20)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- COLLIS WORKHOLDING B ADJ ADAP 1MT 5/8 16 4 in (68907)
- GS TOOLING 516 Drive Key Set For 34 Shell Mill Holders (534166)
- Lyndex-Nikken Toolholder Accessories