Shop All Toolholder Accessories
Lyndex-Nikken
Retention Knob-Pull Stud, 3.039in L, Bal
Mfr # C50-4500(B)
Zoro # G1682978
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.905"
- Flange to Angle Length 1.3850 in
- Flange to Knob Length 1.779 in
- Angle 45 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C50-4500(B)
- Zoro # G1682978
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.905" |
Flange to Angle Length | 1.3850 in |
Flange to Knob Length | 1.779 in |
Thread Size | 5/8"-11 |
Taper Size | CAT50 |
Neck Dia. | 0.6690 in |
Shoulder Dia. | 1.031" |
Overall Length | 3-1/32 in |
Angle Radius | 45 Degrees |
Knob Outside Dia. | 0.9050 in |
Details
Item | Retention Knob |
Angle | 45 Degrees |
Flange Thickness | 0.3930 in |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Thread Standard | Class 3A UNC |
Standards | ISO, JIS |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS |
Description
Retention Knob, Taper Size CAT50, Thread Size 5/8 In.-11, Angle Radius 45 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 0.9050 in, Coolant Fed Non-Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 1 x 1-1/4 In (50512)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.063in (111206300)
- STAEDTLER Triangular Scale, Engineer, Plastic, Color-Coded, 12", WE (STD9871834BK)
- SUNEX Ratchet, Mini, Dual Flex Head, 1/4", 44 pcs. (9732)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- STEELWORKS Boltmaster 11846 0.43-14 in. Steel Couplin Nut (619635)
- Lyndex-Nikken Toolholder Accessories