Shop All Toolholder Accessories
Lyndex-Nikken
Retention Knob-Pull Stud, 3.039in L, 90deg
Mfr # C50-9000
Zoro # G1682935
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.905"
- Flange to Angle Length 1.3850 in
- Flange to Knob Length 1.779 in
- Angle 90 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C50-9000
- Zoro # G1682935
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.905" |
Flange to Angle Length | 1.3850 in |
Flange to Knob Length | 1.779 in |
Thread Size | 5/8"-11 |
Taper Size | CAT50 |
Shoulder Dia. | 0.826" |
Neck Dia. | 0.6690 in |
Overall Length | 3.03 in |
Coolant Hole Dia. | 0.236 in |
Angle Radius | 90 Degrees |
Knob Outside Dia. | 0.9050 in |
Neck Diameter | 0.669 in |
Flange to End of Knob Length | 1.779 in |
Knob Outside Diameter | 0.9 in |
Flange to Beginning of Knob Length | 1.386 in |
Details
Item | Retention Knob |
Angle | 90 Degrees |
Flange Thickness | 0.394 in |
Coolant Through | No |
Coolant Fed | Coolant Through |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS |
Standards | ISO, JIS |
Thread Standard | Class 3A UNC |
Description
Retention Knob, Taper Size CAT50, Thread Size 5/8 In.-11, Angle Radius 90 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 0.9050 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- BON TOOL Bon 84-429 Trowel Holster, Leather (84-429)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket SAE 3/8 in Tip, 7 5/8 in L (41262)
- MAG-MATE Tool Storage Holding Tray 11.50"W (ST1150)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- TAPMATIC Back Jaw, 0.152 sq. in. to 0.442 sq. in. (50716)
- Lyndex-Nikken Toolholder Accessories