Shop All Toolholder Accessories
Lyndex-Nikken
Retention Knob-Pull Stud, 3.039in L, 45deg
Mfr # C50-4500
Zoro # G1682987
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.905"
- Flange to Angle Length 1.3850 in
- Flange to Knob Length 1.779 in
- Angle 45 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C50-4500
- Zoro # G1682987
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.905" |
Flange to Angle Length | 1.3850 in |
Flange to Knob Length | 1.779 in |
Thread Size | 5/8"-11 |
Taper Size | CAT50 |
Overall Length | 3-1/32 in |
Shoulder Dia. | 0.826" |
Neck Dia. | 0.6690 in |
Angle Radius | 45 Degrees |
Knob Outside Dia. | 0.9050 in |
Details
Item | Retention Knob |
Angle | 45 Degrees |
Flange Thickness | 0.3930 in |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS |
Standards | ISO, JIS |
Thread Standard | Class 3A UNC |
Description
Retention Knob, Taper Size CAT50, Thread Size 5/8 In.-11, Angle Radius 45 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 0.9050 in, Coolant Fed Non-Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10X20, D1= 50, External Thread, Steel, Black Plastic, Cap: Gray (K0155.41015X20)
- DRILL AMERICA #3 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3)
- J.W. WINCO GN254-50-3/8X16-31.8-55 Tapered Bumper Stainless, Nat. Rubber, Thrd Stud (254-50-3/8X16-31.8-55)
- RIDGID RIDGID® 47057 812 12" 2" Capacity Aluminum Straight Pipe Wrench (47057)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- JACOBS Chuck 1/2Multicraft 3/8 (30598)
- GS TOOLING 14 Drive Key Set For 12 Shell Mill Holders (534164)
- Lyndex-Nikken Toolholder Accessories