Shop All Toolholder Accessories
Lyndex-Nikken
Retention Knob-Pull Stud, 2.921in L, STD
Mfr # C50-1500
Zoro # G1683005
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 1.102"
- Flange to Angle Length 0.9920 in
- Flange to Knob Length 1.346 in
- Angle 75 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C50-1500
- Zoro # G1683005
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 1.102" |
Flange to Angle Length | 0.9920 in |
Flange to Knob Length | 1.346 in |
Thread Size | 5/8"-11 |
Taper Size | CAT50 |
Overall Length | 2.9200 in |
Shoulder Dia. | 0.826" |
Coolant Hole Dia. | 0.3930 in |
Neck Dia. | 0.8260 in |
Angle Radius | 75 Degrees |
Knob Outside Dia. | 1.1020 in |
Details
Item | Retention Knob |
Angle | 75 Degrees |
Flange Thickness | 0.2750 in |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS |
Thread Standard | Class 3A UNC |
Standards | ISO, JIS |
Description
Retention Knob, Taper Size CAT50, Thread Size 5/8 In.-11, Angle Radius 75 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 1.1020 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 48 in W x 31 in D x 57 in H (2D-681990)
- JAMESON Glow Rod Kit with 18 Feet of Fiberglass Fish Rod (7-63T)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT30X-5PK)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEAR10 -7'9)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg (40NTRK)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- Lyndex-Nikken Toolholder Accessories