Shop All Toolholder Accessories
Lyndex-Nikken
Retention Knob-Pull Stud, 2.913in L, ISO
Mfr # C50-1500(ISO)
Zoro # G1682996
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 1.102"
- Flange to Angle Length 0.9840 in
- Flange to Knob Length 1.338 in
- Angle 75 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C50-1500(ISO)
- Zoro # G1682996
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 1.102" |
Flange to Angle Length | 0.9840 in |
Flange to Knob Length | 1.338 in |
Thread Size | 5/8"-11 |
Taper Size | CAT50 |
Neck Dia. | 0.8260 in |
Overall Length | 2-29/32 in |
Shoulder Dia. | 0.826" |
Coolant Hole Dia. | 0.4520 in |
Knob Outside Dia. | 1.1020 in |
Angle Radius | 75 Degrees |
Details
Item | Retention Knob |
Angle | 75 Degrees |
Flange Thickness | 0.1960 in |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS |
Standards | ISO, JIS |
Thread Standard | Class 3A UNC |
Description
Retention Knob, Taper Size CAT50, Thread Size 5/8 In.-11, Angle Radius 75 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 1.1020 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-35-6"/9-150mm Range (1176-150)
- BON TOOL Bon 12-215 Handle Adapter, 1 3/4" Button To Clevis (12-215)
- SKIL Corded Table Saw with Folding, 15A, 120VAC (TS6307-00)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG10MDP)
- Lyndex-Nikken Toolholder Accessories