Shop All Toolholder Accessories
Lyndex-Nikken
Retention Knob-Pull Stud, 2.362in L, 90deg
Mfr # B40-9000(H)
Zoro # G1683845
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.590"
- Flange to Angle Length 1.1020 in
- Flange to Knob Length 1.377 in
- Angle 90 Degrees
- Thread Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # B40-9000(H)
- Zoro # G1683845
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.590" |
Flange to Angle Length | 1.1020 in |
Flange to Knob Length | 1.377 in |
Thread Size | M16 |
Taper Size | BT40 |
Neck Dia. | 0.3930 in |
Shoulder Dia. | 0.669" |
Overall Length | 2-23/64 in |
Coolant Hole Dia. | 0.2750 in |
Angle Radius | 90 Degrees |
Knob Outside Dia. | 0.5900 in |
Details
Item | Retention Knob |
Angle | 90 Degrees |
Coolant Through | Yes |
Flange Thickness | 0.2360 in |
Coolant Fed | Coolant Through |
Standards | JIS 6339 |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339 |
Thread Pitch | 2.00mm |
Thread Standard | Class 4g6g Metric |
Description
Retention Knob, Taper Size BT40, Thread Size M16, Angle Radius 90 Degrees , Thread Standard Class 4g6g Metric, Knob Outside Dia. 0.5900 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE L-Shape Ball Hex Key, 7/16" Tip Size (10915)
- DEWALT Drop-in Anchor Setting Tool, Steel (PFM2101720)
- WESTCOTT Protractors, 6" Protractor Ruler 10ths/40ths (W-39)
- KLEIN TOOLS Replacement Cable Cutter Head for 63045 (63090)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- STM 40 Taper Tool Lock (335275)
- J.W. WINCO Wn751-B5/16-32-5/16X24-A-Ni Fork Head (751-B5/16-32-5/16X24-A-NI)
- GARANT EASYFIX 3/8 inch Ratchet Holder for Perforated Boards (955677 3/8)
- Lyndex-Nikken Toolholder Accessories