Shop All Toolholder Accessories
Lyndex-Nikken
Retention Knob-Pull Stud, 2.362in L, 60deg
Mfr # B40-6000
Zoro # G1683860
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.590"
- Flange to Angle Length 1.1020 in
- Flange to Knob Length 1.377 in
- Angle 60 Degrees
- Thread Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # B40-6000
- Zoro # G1683860
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.590" |
Flange to Angle Length | 1.1020 in |
Flange to Knob Length | 1.377 in |
Thread Size | M16 |
Taper Size | BT40 |
Coolant Hole Dia. | 0.275 in |
Overall Length | 2-23/64 in |
Neck Dia. | 0.3930 in |
Shoulder Dia. | 0.669" |
Angle Radius | 60 Degrees |
Knob Outside Dia. | 0.5900 in |
Details
Item | Retention Knob |
Angle | 60 Degrees |
Coolant Through | No |
Flange Thickness | 0.2360 in |
Coolant Fed | Non-Coolant Through |
Standards | JIS 6339 |
Thread Pitch | 2.00mm |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339 |
Thread Standard | Class 4g6g Metric |
Description
Retention Knob, Taper Size BT40, Thread Size M16, Angle Radius 60 Degrees , Thread Standard Class 4g6g Metric, Knob Outside Dia. 0.5900 in, Coolant Fed Non-Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Sheet Metal Thickness Gauge, 0 to 36 (WFSG)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/8 (13812504)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13381)
- APEX TOOL GROUP Torsion Bit, SAE, 5/8", Hex, T70, 1-9/16" (SZ-TX-70-A-1PK)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- GS TOOLING 1428 Arbor Screw For 12 Shell Mill Holders (534180)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- Lyndex-Nikken Toolholder Accessories