Shop All Toolholder Accessories
Lyndex-Nikken
Retention Knob-Pull Stud, 2.299in L, Bal
Mfr # C50-STD(B)
Zoro # G1682865
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 1.141"
- Flange to Angle Length 0.7000 in
- Flange to Knob Length 1.000 in
- Angle 45 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C50-STD(B)
- Zoro # G1682865
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 1.141" |
Flange to Angle Length | 0.7000 in |
Flange to Knob Length | 1.000 in |
Thread Size | 5/8"-11 |
Taper Size | CAT50 |
Shoulder Dia. | 1.031" |
Coolant Hole Dia. | 0.4600 in |
Overall Length | 2.2900 in |
Neck Dia. | 0.8190 in |
Knob Outside Dia. | 1.1410 in |
Angle Radius | 45 Degrees |
Details
Item | Retention Knob |
Angle | 45 Degrees |
Coolant Through | Yes |
Flange Thickness | 0.1960 in |
Coolant Fed | Coolant Through |
Standards | ISO, JIS |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS |
Thread Standard | Class 3A UNC |
Description
Retention Knob, Taper Size CAT50, Thread Size 5/8 In.-11, Angle Radius 45 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 1.1410 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Slot Type Of Lock/Key Set (TT0707AG)
- RIDGID Dies, 500B 3/4 Nc Hs Lh (48945)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-3/8" x 2" (HML.2-3/8)
- MILWAUKEE TOOL 5 pc. SHOCKWAVE Impact Duty Conduit Reaming Bit Holder and Insert Bit Set (48-32-2350)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- GS TOOLING 516 Drive Key Set For 34 Shell Mill Holders (534166)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- Lyndex-Nikken Toolholder Accessories