Shop All Toolholder Accessories
Lyndex-Nikken
Retention Knob-Pull Stud, 2.125in L, STD
Mfr # B40-1500
Zoro # G1683921
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.748"
- Flange to Angle Length 0.9050 in
- Flange to Knob Length 1.141 in
- Angle 75 Degrees
- Thread Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # B40-1500
- Zoro # G1683921
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.748" |
Flange to Angle Length | 0.9050 in |
Flange to Knob Length | 1.141 in |
Thread Size | M16 |
Taper Size | BT40 |
Neck Dia. | 0.5510 in |
Coolant Hole Dia. | 0.2750 in |
Shoulder Dia. | 0.669" |
Overall Length | 2.1200 in |
Angle Radius | 75 Degrees |
Knob Outside Dia. | 0.7480 in |
Details
Item | Retention Knob |
Angle | 75 Degrees |
Coolant Through | Yes |
Flange Thickness | 0.1960 in |
Coolant Fed | Coolant Through |
Thread Pitch | 2.00mm |
Standards | JIS 6339 |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339 |
Thread Standard | Class 4g6g Metric |
Description
Retention Knob, Taper Size BT40, Thread Size M16, Angle Radius 75 Degrees , Thread Standard Class 4g6g Metric, Knob Outside Dia. 0.7480 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Collet Wrench, Pin Spanner, ER40 (40ERNW)
- ZORO SELECT Drill Bushing, H, Drill Size 21/64 In (H406IU)
- ALLIED INTERNATIONAL Bolt Cutter, 18" (41552)
- MASTER APPLIANCE Element Connector Kit, 5" Lx8" W x 0.5" H (30089)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- J.W. WINCO Gn852-4000-T2S Latch Toggle Clamp (852-4000-T2S)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- GS TOOLING 14 Drive Key Set For 12 Shell Mill Holders (534164)
- Lyndex-Nikken Toolholder Accessories