Shop All Toolholder Accessories
Lyndex-Nikken
Retention Knob-Pull Stud, 2.125in L,
Mfr # B40-1500(R)
Zoro # G1683906
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.748"
- Flange to Angle Length 0.9050 in
- Flange to Knob Length 1.141 in
- Angle 75 Degrees
- Thread Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # B40-1500(R)
- Zoro # G1683906
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.748" |
Flange to Angle Length | 0.9050 in |
Flange to Knob Length | 1.141 in |
Thread Size | M16 |
Taper Size | BT40 |
Shoulder Dia. | 0.669" |
Overall Length | 2.1200 in |
Neck Dia. | 0.5510 in |
Coolant Hole Dia. | 0.2750 in |
Knob Outside Dia. | 0.7480 in |
Angle Radius | 75 Degrees |
Details
Item | Retention Knob |
Angle | 75 Degrees |
Flange Thickness | 0.2750 in |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Thread Pitch | 2.00mm |
Standards | JIS 6339 |
Thread Standard | Class 4g6g Metric |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339 |
Description
Retention Knob, Taper Size BT40, Thread Size M16, Angle Radius 75 Degrees , Thread Standard Class 4g6g Metric, Knob Outside Dia. 0.7480 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Suction Hood Protection (31810264010)
- COLLINS 24 In. Gooseneck Wrecking Bar (32456)
- PFERD 12" Mill File - Tapered, Bastard Cut (19010)
- VITREX Rubbing Stone 60&80 Grit (10022)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- KIPP Ball Chain With Key Ring L=160, Form:B Stainless Steel, Comp:Stainless Steel (K1125.115X160)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- Lyndex-Nikken Toolholder Accessories